Alte clești / suporturi / magneți și accesorii Format 39760110, 9339760110

NdFeB-Flatgr.magn.w.bore + sink.40x8,0

Vedeți informațiile tehnice

Referințe

Format:39760110, 9339760110
Rubix:d807460
Producator:39760110
EAN:4317784555425
brand logo

Detalii produs : 9339760110 FORMAT - 9339760110 FORMAT


Neodymium magnetic flat grippers with through hole and countersinking

Design: Made of neodymium, surface galvanised and shielded, with through hole and 90° countersinking. The recommended operating temperature is max. 80 °C. Application: For easy installation in jigs. Installation is carried out by gluing in or press fitting.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere