Alte clești / suporturi / magneți și accesorii Format 39750055, 9339750055
NdFeB-Flatgr.magn.w.thread 10x4,5/11,5mm
Vedeți informațiile tehniceReferințe
Format:39750055, 9339750055
Rubix:d807536
Producator:39750055
EAN:4317784555241
Detalii produs : 9339750055 FORMAT - 9339750055 FORMAT
Neodymium magnetic flat grippers with threaded bushing
Design: Made of neodymium, surface galvanised and shielded, with threaded bushing. The recommended operating temperature is max. 80 °C. Application: For easy installation in jigs. Installation is done by screwing on.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere