Cablu Festo NEBU-M8G3-R-5-LE3

NEBU connection cable

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:NEBU-M8G3-R-5-LE3
Rubix:d767353
Producator:569846
EAN:4052568057992
brand logo

Documente

Detalii produs : NEBU-M8G3-R-5-LE3 FESTO - FESTO 569846 CONNECTING CABLE NEBU-M8G3-R-5-LE3


connecting cable NEBU-M8G3-R-5-LE3 Conforms to standard=(* EN 61076-2-104, * EN 61984), Special characteristics=Oil resistant, Cable attribute=For robots, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 28 mm, * Torsion resistance: > 300,000 cycles, ±270°/0.1 m), Operating voltage range AC=0 - 60 V

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere