Rulment cu ace SKF NK 50/25 TN

Needle Roller Bearing

Vedeți informațiile tehnice

Referințe

SKF:NK 50/25 TN
Rubix:d1284359
Producator:196830
EAN:7316572176108
brand logo

rezumat tehnic

Diametrul interior50 mm
Diametrul exterior62 mm
Lățime25 mm
Vezi toate Caracteristice

Detalii produs : NK 50/25 TN SKF - NEEDLE ROLLER BEARING SKF NK 50/25 TN


Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Puncte forte

- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)25x62x62 mm
Logistic Greutate143 g
Diametrul interior50 mm
Diametrul exterior62 mm
Lățime25 mm
Serienk
Cușcăpoliamidă
Numărul de rânduri1
Focădeschis
Tipul jocului rulmentuluicn
  • Disponibil – Data livrării la cerere