Inserție de șlefuire și strunjire Sandvik Coromant CNMG120408-MM1025
Negative insert CNMG 1204
Vedeți informațiile tehniceReferințe
Sandvik Coromant:CNMG120408-MM1025
Rubix:d691471
Producator:5724440



Detalii produs : CNMG120408-MM1025 SANDVIK - CNMG120408-MM1025 SANDVIK
This T-Max® P turning insert from Sandvik Coromant is designed for semi-finishing operations on austenitic stainless steels (HB 180). Thanks to its optimized design, it ensures efficient machining, while improving chip fragmentation through higher feed rates. Its 80° rhombic shape and four cutting edges ensure better distribution of cutting forces, reducing premature wear and increasing machining stability. Suitable for turning, straightening and profiling operations, this insert is ideal for processing stainless steels with improved surface finish.
Specifications:
- Number of cutting edges: 4
- Insert shape: Rhombic 80°
- Direction: Neutral
- Substrate: HC
- Main clearance angle: 0°
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Specifications:
- Number of cutting edges: 4
- Insert shape: Rhombic 80°
- Direction: Neutral
- Substrate: HC
- Main clearance angle: 0°
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Puncte forte
- Excellent semi-finishing performance on austenitic stainless steels (HB 180);
- Smooth machining thanks to reliable geometry;
- Improved chip fragmentation for cleaner working;
- Suitable for turning, straightening and profiling operations.
- Smooth machining thanks to reliable geometry;
- Improved chip fragmentation for cleaner working;
- Suitable for turning, straightening and profiling operations.
Aplicații
The T-Max® P turning insert is recommended for machining austenitic stainless steels (HB 180) in semi-finishing operations. Ideal for industrial sectors such as aerospace, automotive and mechanical manufacturing, it is particularly suited to parts such as rigid shafts, axles, hubs and gears. Its design reduces cycle times while ensuring optimum surface quality, even under unfavorable cutting conditions.
Informații tehnice
atribute
| Nuanță/nuanță | 1025 |
|---|---|
| Grosime | 4.76 mm |
| Rază | 0.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
