Disc de tăiere Norton 66253370079
Neon for Right-Angle Grinder Cut-Off on STONE
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66253370079
Rubix:d1221545


rezumat tehnic
| Diametru | 115 mm |
|---|---|
| Grosime | 2.5 mm |
| Material abraziv | carbură de siliciu |
Documente
Detalii produs : 66253370079 NORTON - SECTIONING DISC NORTON 66253370079
A new range of cutting-off wheels, grinding wheels and flap discs, Norton NEON provides a complete, convenient offer for all metal work applications with a full range of sizes for angle grinders, petrol saws, chop saws and fixed machines up to and including 350 mm diameter. The Neon flap disc range is made up of zirconia grain and cotton cloth backing for consistent quality in low & medium
pressure applications.
Puncte forte
Fast cutting
Optimal material removal rate
Comfortable working
Consistent performance for improved part quality
Optimal material removal rate
Comfortable working
Consistent performance for improved part quality
Aplicații
Metal & Inox applications
General surface grinding and snagging
Rust and paint removal
Blending and finishing (finer grits)
General surface grinding and snagging
Rust and paint removal
Blending and finishing (finer grits)
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 2.5 mm |
| Material abraziv | carbură de siliciu |
| Diametrul de reaming | 22.23 mm |
| Bob | 24 |
| Viteza maximă | 80 m/s |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere