Șaibă de reglare pentru rulmenți Nilos 33212 AV
NILOS ring for single-row tapered roller bearings
Vedeți informațiile tehniceReferințe
Nilos:33212 AV
Rubix:d406948
Producator:33212AV




rezumat tehnic
| Diametrul interior | 60 mm |
|---|---|
| Diametrul exterior | 106.5 mm |
| Lățime | 0.5 mm |
Detalii produs : 33212 AV NILOS - 33212 AV NILOS
Nilos ring for single-row tapered roller bearings. Sealing on the outer rolling bearing ring. The dimensions of the sealing edge are much different from the other models due to the different width between the inner and outer bearing rings. It must be measured in such a way that it still reaches the system with certainty at the rolling bearing ring and thus constitutes a safe seal in all instances.
Nilos ring for single-row tapered roller bearings. Sealing on the outer rolling bearing ring. The dimensions of the sealing edge are much different from the other models due to the different width between the inner and outer bearing rings. It must be measured in such a way that it still reaches the system with certainty at the rolling bearing ring and thus constitutes a safe seal in all instances.
Informații tehnice
atribute
| Diametrul interior | 60 mm |
|---|---|
| Diametrul exterior | 106.5 mm |
| Lățime | 0.5 mm |
| Grosime | 0.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere