Referințe
Riegler:242.52 B
Rubix:d544595
Producator:107734
EAN:4047322056960

Detalii produs : 242.52 B RIEGLER - 242.52 B RIEGLER
Nipple NW 10 G 3/8 inside brass chromium plated. According to ISO 7241-1 B series / this coupling series is characterized by extremely low pressure drop and maximum hydraulic force transmission. / Interchangeable with all couplings and nipples according to the above standard. / With the patented pressure eliminator, it is possible to decouple under built-up pressure. / The pressure eliminator is used where there is a risk that pressure can build up after the line has been disconnected. It allows for effortless connection under pressure. / For an optimal functioning of the eliminator it is necessary that the opposite side is without pressure.
Informații tehnice
atribute
| Logistic Greutate | 52 g |
|---|---|
| Conexiunea 1 | 3/8 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
