Furtun de admisie a aerului Trelleborg 0061342
NORMINES II
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0061342
Rubix:d1088486

Documente
Detalii produs : TRELLEBORG 61342 - AIR INTAKE HOSE TRELLEBORG 0061342
Extra heavy duty air hose for pneumatic machine tools such as rock drills, grinding and poker machines, rivet and chipping hammers etc. All round multipurpose compressed air hose used in mining industries, building construction, plant industry and others. Suitable for compressed air in all applications, oxygen (ID≤25mm only) and inert gases for arc welding: argon, nitrogen, carbon dioxide. Also for other media (under certain conditions) such as industrial water, aqueous solutions or emulsions for horticultural spraying, white washing, disinfection, acids and alkalis.
Puncte forte
Very high resistance to abrasion and atmospheric conditions. Good cold flexibility. Wide range of diameters and dimensions. High safety factor.
Aplicații
Air/Compressed air applications
Informații tehnice
atribute
| Diametrul interior | 8 mm |
|---|---|
| Presiune maximă a serviciului | 20 bar |
| Raza curbei | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere