Furtun pentru alimente / băuturi Norres 335-0085-0000
Norres PROTAPE® PUR-C 335 FOOD-AS FLAT
Vedeți informațiile tehniceReferințe
Norres:335-0085-0000
Rubix:d531062
Producator:335-0085-0000
EAN:4049645081933



Detalii produs : 335-0085-0000 NORRES - 335-0085-0000 NORRES
The Norres PROTAPE PUR-C 335 FOOD-AS FLAT is a highly flexible, abrasion-resistant and vibration-resistant hose. Its wall is antistatic and food-grade and it is both taste- and odor-free as well as resistant to microbes and hydrolysis. In addition, zeic
Aplicații
- Food industry, pharmaceutical industry: food, pharmaceuticals
- Conveying of e.g. rice, dry foods, cereal products, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods
- Mixer, dryer, packaging machine, big-bag filling and emptying, mill
- explosion-hazard area
- Sieving machine, vibrating screen, tumble screen, plan sifter, air sifter
- bellows, compensator
Informații tehnice
atribute
| Diametrul interior | 85 mm |
|---|---|
| Presiune maximă a serviciului | 0.48 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 90 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
