Referințe
Norton:69078664029
Rubix:d1219811

Detalii produs : 69078664029 NORTON - PENCIL GRINDING WHEEL NORTON 69078664029
Norton's unique, engineered ceramic grain shape and chemistry in combination with proven bond technology provides the coolest cut.
52 Mounted point/wheel Mounted points - Norton 5NQ - 30x50mm Gr6
Puncte forte
Self-sharping grain for the ultimate free cutting action and elimination of glazing, which provides exceptional productivity
Versatile and optimised for all low, medium and high force applications, making this product ideal for heat sensitive alloys (Fe and Ni based) and hardened metals
Our best solution for aerospace components such as blades and vanes
Versatile and optimised for all low, medium and high force applications, making this product ideal for heat sensitive alloys (Fe and Ni based) and hardened metals
Our best solution for aerospace components such as blades and vanes
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 30 mm |
|---|---|
| Diametrul tijei | 6 mm |
| Lungime | 50 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
