Referințe
Norton:66252811018
Rubix:d1214131

Detalii produs : 66252811018 NORTON - DEBURRING DISC NORTON 66252811018
Norton has a global reputation for its high quality and job focused abrasive products. BDX, the standard range of grinding wheels for portable and fixed machines, offers the user excellent solutions for most applications at a very competitive price level.
Disc Grinding for angle grinder - METAL INOX - Norton BDX - 125x6.5x22.23mm
Puncte forte
Versatile abrasive with a specific soft binding system that allows you to grind various metals such as steel and stainless steel
Iron, Sulphur and Chlorine free to allow stainless steel grinding without contamination
Optimised thickness and grit that provides high efficiency and comfort when in use
Iron, Sulphur and Chlorine free to allow stainless steel grinding without contamination
Optimised thickness and grit that provides high efficiency and comfort when in use
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Grosime | 6.5 mm |
| Tipul abrazivului | oxid de aluminiu |
| Model | a 24 r-bf27 |
| Serie | bdx (metal/inox) |
| Bob | 24 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere