Role abrazive Norton 63642557499
Norton Beartex Clean & Blend Trimmed Sanding Rolls
Vedeți informațiile tehniceReferințe
Norton:63642557499
Rubix:d1217174

Detalii produs : 63642557499 NORTON - ABRASIVE ROLLER NORTON 63642557499
Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
Rolls Trimmed - Norton Clean & Blend - 100mm x10m Medium Maroon
Puncte forte
Flexible 3D handpad material in roll form, suitable for hand and machine use
Conforms to contours of work surface and provides a uniform finish
Long life with resilient construction
Ideal for blending and finishing applications on a variety of substrates
Conforms to contours of work surface and provides a uniform finish
Long life with resilient construction
Ideal for blending and finishing applications on a variety of substrates
Aplicații
Cleaning
Informații tehnice
atribute
| Lungime | 10 mm |
|---|---|
| Lățime | 100 mm |
| Material | poliamidă |
| Bob | mediu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
