Referințe
Norton:66252833137
Rubix:d1215026
EAN:3157624630117

Detalii produs : 66252833137 NORTON - SECTIONING DISC NORTON 66252833137
The Norton Foundry depressed centre cutting discs feature a blend of aggressive Norzon and versatile aluminium oxide grain that provides a performance advantage on a wide range of ferrous and non-ferrous materials. Norton’s advanced resin bond maximizes the cutting ability while maximizing wheel wear. The end result is a wheel that outlasts and outperforms competitor wheels while lowering the costs of cleaning castings.
Aplicații
Cut-Off
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 3.2 mm |
| Material abraziv | zirconiu |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 80 m/s |
| Serie | norzon iii foundry |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
