Disc de tăiere Norton 66253370035
Norton Omega Ultra Thin Cutting Disc
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66253370035
Rubix:d1223216



Documente
Detalii produs : 66253370035 NORTON - SECTIONING DISC NORTON 66253370035
Norton Omega Ultra Thin Cutting Disc reduce wasted tool change over time, maximise throughput, increase productivity and save money. Part of Norton’s ‘Best’ tier offering, Omega provides advantages throughout the application process with higher material removal rates, faster cutting action and product life; now up to 30% longer than the closest competitor. Omega is optimised for heavy usage in industrial processes, providing the most efficient output on high powered angle grinders for the most efficient output and performance whether cutting steel, stainless steel and hard alloys (all types). Omega grinding wheels are also available for removing and preparing welds and general surface grinding. Finally, Omega is iron, sulphur and chlorine free meaning no contamination transferred to the work piece.
Puncte forte
Premium, sharp aluminium oxide grain
Iron, sulphur and chlorine free
Superior bond system
High material removal rates
Faster cutting action
Higher G ratio than standard products
Iron, sulphur and chlorine free
Superior bond system
High material removal rates
Faster cutting action
Higher G ratio than standard products
Aplicații
Cutting applications on steel and stainless steel
Informații tehnice
atribute
| Diametru | 180 mm |
|---|---|
| Grosime | 2 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 36 |
| Viteza maximă | 80 m/s |
| Serie | omega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
