Referințe
Norton:78072728787
Rubix:d1213142
EAN:8013414839182

Detalii produs : 78072728787 NORTON - LAMINATED DISC NORTON 78072728787
SuperBleue5 is unique high performance Zirconium Flap disc from Norton, offering a higher and faster metal removal rate than standard products. Designed to grind faster and last longer, it is ideal for all heavy duty applications.
Flap Discs - Norton Super Bleue 5 - 125x22mm Gr120
Puncte forte
100% sharp Norzon grain for a faster cut from the very beginning
Lower disc wear for longer grinding time, without loss of cut throughout disc life
Ideal on medium to high pressure applications on carbon steel and hard metals
Abrasive cloth is made in France, and disc is converted in our italian plant.
Tough polyester backing for excellent product life and much more material removal with one disc
Lower disc wear for longer grinding time, without loss of cut throughout disc life
Ideal on medium to high pressure applications on carbon steel and hard metals
Abrasive cloth is made in France, and disc is converted in our italian plant.
Tough polyester backing for excellent product life and much more material removal with one disc
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22 mm |
| Bob | 120 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
