Referințe
Norton:66261130780
Rubix:d1214253

Detalii produs : 66261130780 NORTON - LAMINATED DISC NORTON 66261130780
Rapid and durable non-woven disc for Right Angle Grinders is a perfect complement to Flap and Fibre discs in the blending and finishing applications. Upgraded product from traditional SCM Hook & Loop range with high performance Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits. Ideal for hard to reach corners, edges and profiles.
Nonwoven Flapdiscs - Norton VTX Rapid Prep Low Flex - 125x22mm Medium
Puncte forte
Layers of Surface Conditioning Material (SCM) in a variety of grades for quick blending and finishing
Longer life and durability with smear free cut & finish with one disc
Three dimensional non-woven abrasive fabric layers containing high performance Vortex grain with Clean BondTM technology
Ideal for cleaning, light deburring and processing TIG welded seams on stainless steel
Longer life and durability with smear free cut & finish with one disc
Three dimensional non-woven abrasive fabric layers containing high performance Vortex grain with Clean BondTM technology
Ideal for cleaning, light deburring and processing TIG welded seams on stainless steel
Aplicații
Blending
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22 mm |
| Tipul abrazivului | disc cu lamelă |
| Bob | mediu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
