Disc de debavurare Norton 66252925521
Norton Vulcan Metal Inox Grinding Wheel
Vedeți informațiile tehniceReferințe
Norton:66252925521
Rubix:d1220390
EAN:5900442651394
Detalii produs : 66252925521 NORTON - DEBURRING DISC NORTON 66252925521
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Puncte forte
Suited to low powered machines
P-Medium grade suitable for medium & hard steel types
Sharp aluminium oxide grains provide fast material removal
P-Medium grade suitable for medium & hard steel types
Sharp aluminium oxide grains provide fast material removal
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 125 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

