Tăietor monobloc Norton 69957383219
Norton X-Trem Cut Carbide Burrs
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:69957383219
Rubix:d1215497
EAN:3157625623446

Documente
Detalii produs : 69957383219 NORTON - MONOBLOC CUTTER NORTON 69957383219
Norton X-Trem Cut carbide burrs withstand the most demanding production runs due to state of the art geometries and a stronger tooth formulation. This high quality range covers a variety of teeth and cutting shapes that offer an optimal adaptation to the key characteristics of various materials such as stainless steel, steel, carbon steel and nickel alloys.
Informații tehnice
atribute
| Diametru | 12 mm |
|---|---|
| Tipul cozii | cilindric |
| Diametrul cozii | 6 mm |
| Lungimea tăieturii | 25 mm |
| Lungime totală | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
