Disc de tăiere Norton 66252846979
Norton X-Treme Pro - Thin cut-off wheels
Vedeți informațiile tehniceReferințe
Norton:66252846979
Rubix:d1214567
EAN:8719362257121

Detalii produs : 66252846979 NORTON - SECTIONING DISC NORTON 66252846979
Thin cut-off wheels for precise cutting of steel and stainless steel. The X-Treme Pro delivers optimum speed, ultimate user comfort and longer tool life on battery-powered machines. The discs are iron-, sulphur- and chlorine-free.
Puncte forte
Fast cutting of steel and stainless steel / Less dust generation
Aplicații
Low-vibration / Burr-free cutting on all types of angle grinders
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 1 mm |
| Material abraziv | zirconiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 60 |
| Viteza maximă | 80 m/s |
| Serie | x-treme pro |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere