Referințe
Facom:NSD.9B
Rubix:d1340153
EAN:3662424012518



Detalii produs :
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Informații tehnice
atribute
| Logistic Greutate | 55 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 38x20x20 mm |
| greutate ambalate | 55 g |
| Adaptor de unitate pătrat | 1/2 '' |
| Diametru | 21.9 mm |
| Lungime | 38 mm |
| Pătrat | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
