Rulment cu bile NSK 4202BTNC3, Diametrul exterior: 35 mm | Lățime: 14 mm | Diametrul interior: 15 mm
NSK Double Row Deep Groove Ball Bearing 42.. Series
Vedeți informațiile tehniceReferințe



Detalii produs : 4202BTNC3 NSK - 4202BTNC3 NSK
NSK's Double Row Deep-Groove ball bearings are available in Polyamide and Steel caged variants.
Being double-row they can accomodate increased radial loads in a compact size.
As their torque is low, these bearings are suitable for applications where low energy loss and high speed are capable of withstanding moderate axial loads in both directions.
Puncte forte
Equivalent in design and function to a pair of single-row deep groove ball bearings
Excellent properties at higher temperatures
Low noise
Cage can be produced in special materials
Heavy-duty spring pin to prevent rotation in gearbox housings possible
Higher load rating compared to single-row deep groove ball bearings
Other bearing variants available on request: Outer and inner ring: diameter, width, threads etc.
Contour options: crowned, gothic etc.
Special seals
Higher load rating compared to single-row deep groove ball bearings
Aplicații
Informații tehnice
| Diametrul interior | 15 mm |
|---|---|
| Diametrul exterior | 35 mm |
| Lățime | 14 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 4202.. |
| Cușcă | poliamidă |
| Limitați viteza | 14000 rpm |
| Precizie | p0 (normal / abec 1) |
| Sarcină statică de bază, radială - C0r | 6700 N |
| Sarcină dinamică de bază, radială - Cr | 10400 N |
- Disponibil – Data livrării la cerere
