Rulment de precizie / ax NSK 7015CTRQULP3, Diametrul interior: 75 mm | Diametrul exterior: 115 mm | Lățime: 20 mm
NSK Precision Angular Contact: 7015 Series
Vedeți informațiile tehniceReferințe



Detalii produs : 7015CTRQULP3 NSK - 7015CTRQULP3 NSK
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements.
These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads.
They are generally used in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
Puncte forte
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in varilous contact angles to suit the application degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, Phenolic and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Aplicații
Informații tehnice
| Logistic Greutate | 2556 g |
|---|---|
| Diametrul interior | 75 mm |
| Diametrul exterior | 115 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Serie | 7015c.. |
| Cușcă | rășină fenolică |
| Precizie | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Sarcină statică de bază, radială - C0r | 45500 N |
| Sarcină dinamică de bază, radială - Cr | 50500 N |
- Disponibil – Data livrării la cerere
