Inel-O Freudenberg Sealing Technologies 49301215
O-ring NBR
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:49301215
Rubix:d467396
Producator:49301215


rezumat tehnic
| Diametrul interior | 3.68 mm |
|---|---|
| Diametrul secțiunii transversale | 1.78 mm |
| Material | nbr |
Documente
Detalii produs : 49301215 SIMRIT - 49301215 SIMRIT
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 3,68 1,78 72 NBR 872
Puncte forte
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Informații tehnice
atribute
| Logistic Greutate | 0,052 g |
|---|---|
| Diametrul interior | 3.68 mm |
| Diametrul secțiunii transversale | 1.78 mm |
| Material | nbr |
| Duritatea malului A | 72 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere