Referințe
Dichtomatik:67194571
Rubix:d393477
Producator:67194571


rezumat tehnic
| Diametrul interior | 44 mm |
|---|---|
| Diametrul secțiunii transversale | 3 mm |
| Material | nbr |
Detalii produs : 67194571 DICHTOMATIK - DICHTOMATIK 67194571 FREUDENBERG SEAL
O-rings are endless round density rings with circular cross-section. They are used primarily for sealing stationary machine parts against liquid or gaseous media. O-rings are static sealing elements, but under certain conditions they can also be used as dynamic sealing elements in axial, rotary or oscillating motion.
Aplicații
O-rings are used primarily for sealing stationary machine parts against liquid or gaseous media. However, under certain requirements and conditions use in a dynamic application is possible, for example in rotating movements.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul interior | 44 mm |
| Diametrul secțiunii transversale | 3 mm |
| Material | nbr |
| Duritatea malului A | 80 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere