Inel-O Dichtomatik 67186404

O-ring VMQ

Vedeți informațiile tehniceVezi documentele

Referințe

Dichtomatik:67186404
Rubix:d357292
Producator:67186404
brand logo

rezumat tehnic

Diametrul interior16.3 mm
Diametrul secțiunii transversale2.4 mm
Materialvmq
Vezi toate Caracteristice

Documente

Detalii produs : 67186404 DICHTOMATIK - 67186404 DICHTOMATIK


O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.

Aplicații

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior16.3 mm
Diametrul secțiunii transversale2.4 mm
Materialvmq
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere