Inel-O Dichtomatik 67181499

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67181499
Rubix:d393079
Producator:67181499
brand logo

rezumat tehnic

Diametrul interior100 mm
Diametrul secțiunii transversale3 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67181499 DICHTOMATIK - DICHTOMATK 67181499 O-RING 0100,00X03,00 NBR 80 DICHTOMATIK


O-rings are endless round density rings with circular cross-section. They are used primarily for sealing stationary machine parts against liquid or gaseous media. O-rings are static sealing elements, but under certain conditions they can also be used as dynamic sealing elements in axial, rotary or oscillating motion.

Aplicații

O-rings are used primarily for sealing stationary machine parts against liquid or gaseous media. However, under certain requirements and conditions use in a dynamic application is possible, for example in rotating movements.

Informații tehnice


atribute
Logistic Greutate3 g
Diametrul interior100 mm
Diametrul secțiunii transversale3 mm
Materialnbr
Duritatea malului A80 Shore
  • Disponibil – Data livrării la cerere