Inel-O Dichtomatik 67193550

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67193550
Rubix:d367445
Producator:OR 13,50 1,50 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior13.5 mm
Diametrul secțiunii transversale1.5 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67193550 DICHTOMATIK - DICHTOMATIK NITRILE O RING 70SH OR13.5X1.5NI70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior13.5 mm
Diametrul secțiunii transversale1.5 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere