Referințe
Dichtomatik:67007030
Rubix:d373120
Producator:OR 142x4 NBR 80 - SCHWARZ


rezumat tehnic
| Diametrul interior | 142 mm |
|---|---|
| Diametrul secțiunii transversale | 4 mm |
| Material | nbr |
Detalii produs : 67007030 DICHTOMATIK - 67007030 DICHTOMATIK
O-rings are endless round density rings with circular cross-section. They are used primarily for sealing stationary machine parts against liquid or gaseous media. O-rings are static sealing elements, but under certain conditions they can also be used as dynamic sealing elements in axial, rotary or oscillating motion.
Aplicații
O-rings are used primarily for sealing stationary machine parts against liquid or gaseous media. However, under certain requirements and conditions use in a dynamic application is possible, for example in rotating movements.
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Diametrul interior | 142 mm |
| Diametrul secțiunii transversale | 4 mm |
| Material | nbr |
| Duritatea malului A | 80 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere