Inel-O Dichtomatik 67190291

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67190291
Rubix:d354624
Producator:OR 14,00 2,70 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior14 mm
Diametrul secțiunii transversale2.7 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67190291 DICHTOMATIK - DICHTOMATIK 67190291 FREUDENBERG SEAL


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior14 mm
Diametrul secțiunii transversale2.7 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere