Referințe
Dichtomatik:49449909
Rubix:d394122
Producator:OR 155,58 6,99 70 NBR NB7071


rezumat tehnic
| Diametrul interior | 155.58 mm |
|---|---|
| Diametrul secțiunii transversale | 6.99 mm |
| Material | nbr |
Detalii produs : 49449909 DICHTOMATIK - DICHTOMATIK 49449909 FREUDENBERG SEAL
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Aplicații
Industrial
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|---|
| Diametrul interior | 155.58 mm |
| Diametrul secțiunii transversale | 6.99 mm |
| Material | nbr |
| Duritatea malului A | 70 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere