Inel-O Dichtomatik 49449896

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:49449896
Rubix:d366693
Producator:OR 156,00 2,00 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior156 mm
Diametrul secțiunii transversale2 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 49449896 DICHTOMATIK - DICHTOMATIK 49449896 FREUDENBERG SEAL


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate2 g
Diametrul interior156 mm
Diametrul secțiunii transversale2 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere