Inel-O Dichtomatik 67181512

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67181512
Rubix:d395817
Producator:67181512
brand logo

rezumat tehnic

Diametrul interior175 mm
Diametrul secțiunii transversale4 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67181512 DICHTOMATIK - 67181512 DICHTOMATIK


O-rings are endless round density rings with circular cross-section. They are used primarily for sealing stationary machine parts against liquid or gaseous media. O-rings are static sealing elements, but under certain conditions they can also be used as dynamic sealing elements in axial, rotary or oscillating motion.

Aplicații

O-rings are used primarily for sealing stationary machine parts against liquid or gaseous media. However, under certain requirements and conditions use in a dynamic application is possible, for example in rotating movements.

Informații tehnice


atribute
Logistic Greutate9 g
Diametrul interior175 mm
Diametrul secțiunii transversale4 mm
Materialnbr
Duritatea malului A80 Shore
  • Disponibil – Data livrării la cerere