Referințe
Dichtomatik:67192441
Rubix:179433
Producator:OR 18,40 2,70 70 NBR NB7071


rezumat tehnic
| Diametrul interior | 18.4 mm |
|---|---|
| Diametrul secțiunii transversale | 2.7 mm |
| Material | nbr |
Detalii produs : OR 18.4X2.7 NBR 70 - OR 18.40X2.70 NBR 70 0-RING
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Aplicații
Industrial
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul interior | 18.4 mm |
| Diametrul secțiunii transversale | 2.7 mm |
| Material | nbr |
| Duritatea malului A | 70 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere