Inel-O Dichtomatik 67192539

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67192539
Rubix:d367579
Producator:OR 20,30 2,40 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior20.3 mm
Diametrul secțiunii transversale2.4 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67192539 DICHTOMATIK - O RING 20.3X2.4 NI70 DICHTOMATIK


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior20.3 mm
Diametrul secțiunii transversale2.4 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere