Inel-O Dichtomatik 67194228

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67194228
Rubix:d366868
Producator:OR 35,60 3,60 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior35.6 mm
Diametrul secțiunii transversale3.6 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67194228 DICHTOMATIK - DICHTOMATIK O RING O-RING 0035,60X03,60 NBR 70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate2 g
Diametrul interior35.6 mm
Diametrul secțiunii transversale3.6 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere