Inel-O Dichtomatik 67189958

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67189958
Rubix:d354728
Producator:OR 43,00 5,00 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior43 mm
Diametrul secțiunii transversale5 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67189958 DICHTOMATIK - DICHTOMATIK NITRILE O RING 70SH O-RING 0043,00X05,00 NBR 70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate4 g
Diametrul interior43 mm
Diametrul secțiunii transversale5 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere