Inel-O Dichtomatik 67193687

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67193687
Rubix:61434
Producator:OR 46,00 3,00 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior46 mm
Diametrul secțiunii transversale3 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : INEL O 46*3 NBR70 - INEL O 46*3 NBR70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior46 mm
Diametrul secțiunii transversale3 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere