Inel-O Dichtomatik 67192309

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67192309
Rubix:d395470
Producator:OR 48,00 1,50 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior48 mm
Diametrul secțiunii transversale1.5 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67192309 DICHTOMATIK - DICHTOMATIK MET ORING NTRILE70SH OR48X1.5NI70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior48 mm
Diametrul secțiunii transversale1.5 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere