Inel-O Dichtomatik 67192061

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67192061
Rubix:d351524
Producator:OR 58,00 1,50 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior58 mm
Diametrul secțiunii transversale1.5 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67192061 DICHTOMATIK - DICHTOMATIK NITRILE O RING 70SH OR58X1.5NI70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior58 mm
Diametrul secțiunii transversale1.5 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere