Inel-O Dichtomatik 67189926

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67189926
Rubix:d395262
Producator:OR 6,00 2,20 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior6 mm
Diametrul secțiunii transversale2.2 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67189926 DICHTOMATIK - DICHTOMATIK O RING O-RING 0006,00X02,20 NBR 70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate1 g
Diametrul interior6 mm
Diametrul secțiunii transversale2.2 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere