Inel-O Dichtomatik 49449906

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:49449906
Rubix:d376775
Producator:OR 71,44 3,53 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior71.44 mm
Diametrul secțiunii transversale3.53 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 49449906 DICHTOMATIK - DICHTOMATIK 49449906 FREUDENBERG SEAL


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate3 g
Diametrul interior71.44 mm
Diametrul secțiunii transversale3.53 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere