Inel-O Dichtomatik 67192095

O-Ring

Vedeți informațiile tehnice

Referințe

Dichtomatik:67192095
Rubix:d364325
Producator:OR 81,00 2,50 70 NBR NB7071
brand logo

rezumat tehnic

Diametrul interior81 mm
Diametrul secțiunii transversale2.5 mm
Materialnbr
Vezi toate Caracteristice

Detalii produs : 67192095 DICHTOMATIK - DICHTOMATIK NITRILE O RING 70SH O-RING 0081,00X02,50 NBR 70


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Aplicații

Industrial

Informații tehnice


atribute
Logistic Greutate2 g
Diametrul interior81 mm
Diametrul secțiunii transversale2.5 mm
Materialnbr
Duritatea malului A70 Shore
  • Disponibil – Data livrării la cerere