Referințe
Dichtomatik:49461431
Rubix:169627
Producator:OR 8,50X1,50 EPDM 70 SCHWEFEL SCHWARZ




rezumat tehnic
| Diametrul interior | 8.5 mm |
|---|---|
| Diametrul secțiunii transversale | 1.5 mm |
| Material | epdm |
Detalii produs : 49461431 - INEL O 8.5*1.5 EPDM70
O-Rings are endless round sealing rings of circular cross section. They are mainly used to seal stationary machine components – static case – against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement.
OR 8,50 1,50 70 EPDM EP7071
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 8.5 mm |
|---|---|
| Diametrul secțiunii transversale | 1.5 mm |
| Material | epdm |
| Duritatea malului A | 70 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere