Referințe
Dichtomatik:49431920
Rubix:d357573
Producator:49431920


rezumat tehnic
| Diametrul interior | 16 mm |
|---|---|
| Diametrul secțiunii transversale | 2.5 mm |
| Material | fkm/fpm |
Detalii produs : 49431920 DICHTOMATIK - DICHTOMATIK 49431920 FREUDENBERG SEAL
O-Rings are endless round sealing rings of circular cross section. They are mainly used to seal stationary machine components – static case – against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement.
OR 16,00 2,50 75 FKM FP7518
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 16 mm |
|---|---|
| Diametrul secțiunii transversale | 2.5 mm |
| Material | fkm/fpm |
| Duritatea malului A | 75 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere