Referințe
Dichtomatik:49381619
Rubix:212321
Producator:49381619


rezumat tehnic
| Diametrul interior | 33 mm |
|---|---|
| Diametrul secțiunii transversale | 4 mm |
| Material | fkm/fpm |
Detalii produs : 49381619 DICHTOMATIK - INEL O 33*4 80 FKM
O-Rings are endless round sealing rings of circular cross section. They are mainly used to seal stationary machine components – static case – against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement.
OR 33,00 4,00 80 FKM FP8028
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 33 mm |
|---|---|
| Diametrul secțiunii transversale | 4 mm |
| Material | fkm/fpm |
| Duritatea malului A | 80 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere