Referințe
Dichtomatik:49460387
Rubix:d393865
Producator:49460387


rezumat tehnic
| Diametrul interior | 510 mm |
|---|---|
| Diametrul secțiunii transversale | 3.53 mm |
| Material | nbr |
Detalii produs : 49460387 DICHTOMATIK - 49460387 DICHTOMATIK
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 510,00 3,53 70 NBR NB70A5
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 510 mm |
|---|---|
| Diametrul secțiunii transversale | 3.53 mm |
| Material | nbr |
| Duritatea malului A | 70 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere