Referințe
OKS:250 25KG
Rubix:d823739
Producator:1105890407
EAN:4038127200993

Detalii produs : OKS 250 25 kg - OKS 250 25 kg
OKS 250 White all-purpose paste, metal-free. For screws and sliding surfaces exposed to high pressures and temperatures. Optimal ratio of screw tightening torque to achievable preload. Metal-free. Very good corrosion protection. Universal high-temperature paste. For stainless steel connections. Applications: Threaded connections, brakes, splined shafts, plain bearings, spherical bearings, press-fit connections, slide guides, levers. Application area: For screws and sliding surfaces exposed to high pressures and temperatures. Optimal ratio of tightening torque to achievable preload. Metal-free. Very good corrosion protection. Universal high-temperature paste. For stainless steel connections. Properties / Approvals: High temperatures, pressure loads, corrosion protection, user-friendly, water resistance. Composition: white, white solid lubricants, Mox-Active, synthetic oil, polyurea. Technical data: Operating temp.: -40°C to +200°C/+1,400°C, press-fit: u = 0.08, no chatter, VKA test (welding force): 4,000 N, thread friction (M10/8.8): u = 0.12.
Informații tehnice
atribute
| Logistic Greutate | 25000 g |
|---|---|
| Capacitate | 25000 g |
| Culoare | galben |
| Cantitatea ambalajului | găleată |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere