Referințe
OKS:470 25KG
Rubix:d823788
Producator:1136900407
EAN:4038127401765
Detalii produs : OKS 470 25 kg - OKS 470 25 kg
OKS 470 all-round high-performance grease (also for food technology). Application areas: Rolling bearings, spherical plain bearings, joint bearings, levers, guide slides, spindles, spline shafts, camshafts, oden gearboxes, worm gears. Application area: For highly stressed rolling bearings and spherical plain bearings, spindles and guide slides, when dark lubricants cannot be used. Good pressure properties. Reduces wear. Aging and oxidation stable. Water-resistant. Hygienically safe. Properties / Approvals: Plastic compatibility, workplace friendly, for food technology, OKS 470: NSF H2 Reg. no. 137707. Composition: light coloured, white solid lubricants, mineral oil, lithium soap. Technical data: Operating temp.: -30°C -> +120°C, NLGI class: 2, DN factor (dm x n): 300,000 mm/min, base oil viscosity (40°C): 110 mm²/s, VKA test (welding power): 3,600 N.
Lubrication of highly stressed rolling bearings and spherical plain bearings guide slides and other lubricating points when dark lubricants cannot be used.
Informații tehnice
atribute
| Logistic Greutate | 25000 g |
|---|---|
| Capacitate | 25000 g |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 120 °C |
| Gama | highly stressed rolling bearings and spherical plain bearings, spindles, guide slides |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
