Referințe
Optibelt:710 D5M 25
Rubix:d428634
Producator:1709993
EAN:4014486068016

Detalii produs : 710 D5M 25 OPTIBELT - 710 D5M 25 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d5m |
|---|---|
| Lungime primitivă | 710 mm |
| Lățimea centurii | 25 mm |
| Material | cloroprenă |
| Smoală | 5 mm |
| Numărul de dinți | 142 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
